Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129155

Brady Signs & Signage

129155

Brady Signs & Signage
B302 14X10 BLU/WHT ICY CONDITIONS WHEN
MFG Item Number
129155
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129155
B302 14X10 BLU/WHT ICY CONDITIONS WHEN

Series Information

Specifications

Specifications
Manufacturer Part Number 129155
Manufacturer Brady
Family Series Brady Signs & Signage
Description Icy Conditions When Blue Sign, 14 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Legend Icy Conditions When Blue
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs