Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129207 Brady Signs & Signage, B555 14X10 MAG/YEL RADIATION HIGH

MFG Item Number
129207

129207 Brady Signs & Signage, B555 14X10 MAG/YEL RADIATION HIGH

MFG Item Number
129207
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129207
B555 14X10 MAG/YEL RADIATION HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 129207
Manufacturer Brady
Family Series Brady Signs & Signage
Description RADIATION High RADIATION Area Personnel Monitoring Required Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Safety Signs
Background Color Yellow
Legend Radiation High Radiation Area Personnel Monitoring Required
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs