Series Information
| Manufacturer Part Number | 129313 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | WARNING Excessive Radio Frequency Fields Authorized Personnel Only Sign, 10 H x 7 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Warning |
| Legend | Excessive Radio Frequency Fields Authorized Personnel Only |
| Material | Polystyrene |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |