Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129314 Brady Signs & Signage, B302 10X7 BLK/ORG/WHT WARNING

MFG Item Number
129314

129314 Brady Signs & Signage, B302 10X7 BLK/ORG/WHT WARNING

MFG Item Number
129314
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129314
B302 10X7 BLK/ORG/WHT WARNING

Series Information

Specifications

Specifications
Manufacturer Part Number 129314
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Excessive Radio Frequency Fields Authorized Personnel Only Sign, 10 H x 7 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Warning
Legend Excessive Radio Frequency Fields Authorized Personnel Only
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs