Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129342 Brady Signs & Signage, B555 18X18 BLK,RED/WHT WARNING RADIO

MFG Item Number
129342

129342 Brady Signs & Signage, B555 18X18 BLK,RED/WHT WARNING RADIO

MFG Item Number
129342
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129342
B555 18X18 BLK,RED/WHT WARNING RADIO

Series Information

Specifications

Specifications
Manufacturer Part Number 129342
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Radio-Frequency Radiation Hazard Sign, 18 H x 18 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Warning
Legend Radio-Frequency Radiation Hazard Check With Operating Personnel Before Proceeding Beyond This Point
Material Aluminum
Language English
Height 18 "
Width 18 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs