Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129415

Brady Signs & Signage

129415

Brady Signs & Signage
B401 10X14 BLK/WHT NO TRESPASSING
MFG Item Number
129415
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129415
B401 10X14 BLK/WHT NO TRESPASSING

Series Information

Specifications

Specifications
Manufacturer Part Number 129415
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Trespassing Private Road Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color White
Header No Trespassing
Legend Private Road
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs