Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129437

Brady Signs & Signage

129437

Brady Signs & Signage
B302 18X12 BLK/WHT NO PEDESTRIAN
MFG Item Number
129437
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129437
B302 18X12 BLK/WHT NO PEDESTRIAN

Series Information

Specifications

Specifications
Manufacturer Part Number 129437
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Pedestrian Crossing Sign, 18 H x 12 W x 0.006 D, Polyester
Type Traffic/Parking Signs
Background Color White
Legend No Pedestrian Crossing
Material Polyester
Material Description Self-Sticking
Language English
Height 12 "
Width 18 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs