Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129466 Brady Signs & Signage, B401 12X18 BLK/WHT TAXI LANE

MFG Item Number
129466

129466 Brady Signs & Signage, B401 12X18 BLK/WHT TAXI LANE

MFG Item Number
129466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129466
B401 12X18 BLK/WHT TAXI LANE

Series Information

Specifications

Specifications
Manufacturer Part Number 129466
Manufacturer Brady
Family Series Brady Signs & Signage
Description Taxi Lane Sign, 12 H x 18 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Legend Taxi Lane
Material Polystyrene
Language English
Height 18 "
Width 12 "
Net Weight 0.494 lbs
Gross Weight 0.494 lbs