Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
129475 Brady Signs & Signage, B401 18X12 BLK/WHT NO SOLICITORS
MFG Item Number
129475

129475 Brady Signs & Signage, B401 18X12 BLK/WHT NO SOLICITORS

MFG Item Number
129475
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129475
B401 18X12 BLK/WHT NO SOLICITORS

Series Information

Specifications

Specifications
Manufacturer Part Number 129475
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Solicitors Allowed Sign, 18 H x 12 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Legend No Solicitors Allowed
Material Polystyrene
Language English
Height 18 "
Width 12 "
Net Weight 0.494 lbs
Gross Weight 0.494 lbs