Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129479 Brady Signs & Signage, B302 12X18 BLK/WHT CUSTOMER PICK-UP

MFG Item Number
129479

129479 Brady Signs & Signage, B302 12X18 BLK/WHT CUSTOMER PICK-UP

MFG Item Number
129479
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129479
B302 12X18 BLK/WHT CUSTOMER PICK-UP

Series Information

Specifications

Specifications
Manufacturer Part Number 129479
Manufacturer Brady
Family Series Brady Signs & Signage
Description Customer Pick-Up Sign, 12 H x 18 W x 0.006 D, Polyester
Type Office/Facility Signs
Background Color White
Legend Customer Pick-Up
Material Polyester
Material Description Self-Sticking
Language English
Height 18 "
Width 12 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs