Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129507 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION SLOW SOUND

MFG Item Number
129507

129507 Brady Signs & Signage, B555 7X10 BLK/YEL CAUTION SLOW SOUND

MFG Item Number
129507
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129507
B555 7X10 BLK/YEL CAUTION SLOW SOUND

Series Information

Specifications

Specifications
Manufacturer Part Number 129507
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Slow Sound Horn Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color Yellow
Header Caution
Legend Slow Sound Horn
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs