Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129522 Brady Signs & Signage, B555 10X14 BLK/RDWHT DANGER DO NOT

MFG Item Number
129522

129522 Brady Signs & Signage, B555 10X14 BLK/RDWHT DANGER DO NOT

MFG Item Number
129522
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129522
B555 10X14 BLK/RDWHT DANGER DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 129522
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Safety Signs
Background Color White
Header Danger
Legend Do Not Enter Truck Or Trailer With Forklift Until Wheels Are Chocked
Material Aluminum
Language English
Height 14 "
Width 10 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs