Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129569 Brady Signs & Signage, B302 18X12 GRN/WHT CAR POOL PARKING

MFG Item Number
129569

129569 Brady Signs & Signage, B302 18X12 GRN/WHT CAR POOL PARKING

MFG Item Number
129569
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129569
B302 18X12 GRN/WHT CAR POOL PARKING

Series Information

Specifications

Specifications
Manufacturer Part Number 129569
Manufacturer Brady
Family Series Brady Signs & Signage
Description Carpool Parking Only Sign, 18 H x 12 W x 0.006 D, Polyester, Thickness 0.01
Type Traffic/Parking Signs
Background Color White
Legend Carpool Parking Only
Material Polyester
Material Description Self-Sticking
Language English
Height 12 "
Width 18 "
Net Weight 0.1 lbs
Gross Weight 0.1 lbs