Series Information
| Manufacturer Part Number | 129584 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Emergency And Authorized Vehicles Only Sign, 18 H x 12 W x 0.006 D, Polyester |
| Type | Traffic/Parking Signs |
| Background Color | White |
| Legend | Emergency And Authorized Vehicles Only |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 12 " |
| Width | 18 " |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |