1296

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1296 Appleton Fittings, PTB Series, Pull Box, 36in., 90 Degree, 3-1/2in.Hubs

MFG Item Number
1296

1296 Appleton Fittings, PTB Series, Pull Box, 36in., 90 Degree, 3-1/2in.Hubs

MFG Item Number
1296
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, PTB Series
Item #
1296
Pull Box, 36in., 90 Degree, 3-1/2in.Hubs

PTB Series Information

Specifications

Specifications
Manufacturer Part Number 1296
Manufacturer Appleton
Product Series PTB
Family Series Appleton Fittings, PTB Series
Description Pull Box, 36in., 90 Degree, 3-1/2in.Hubs
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle 90 °
Trade Size 3-1/2 "
Pull Box Length 36 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Approvals UL
Net Weight 40 lbs
Gross Weight 40 lbs