129660
Gems Sensors & Controls Switches, FS-150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129660 Gems Sensors & Controls Switches, FS-150 Series, FS-150 Series - Straight Flow Path

MFG Item Number
129660

129660 Gems Sensors & Controls Switches, FS-150 Series, FS-150 Series - Straight Flow Path

MFG Item Number
129660
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-150 Series
Item #
129660
FS-150 Series - Straight Flow Path

FS-150 Series Information


Specifications

Specifications
Manufacturer Part Number 129660
Manufacturer Gems Sensors & Controls
Product Series FS-150
Family Series Gems Sensors & Controls Switches, FS-150 Series
Description FS-150 Series - Straight Flow Path with Low Pressure Drop
Material Polypropylene
Sensor Type Piston
Flow Setting 0.5 gpm
Flow Range 0 to 1 gpm
Port Size 1/2 " NPT Male
Switch Type SPST
Accuracy 15 %
Maximum Pressure 200 psi
Set Point Differential 20 %
Recommended Filtration 150 Micron
Approvals UL;CSA;CE
Net Weight 0.2135 lbs
Gross Weight 0.2135 lbs