Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129685 Brady Signs & Signage, B401 18X12 RED/BLK/WHT BIKE LANE

MFG Item Number
129685

129685 Brady Signs & Signage, B401 18X12 RED/BLK/WHT BIKE LANE

MFG Item Number
129685
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129685
B401 18X12 RED/BLK/WHT BIKE LANE

Series Information

Specifications

Specifications
Manufacturer Part Number 129685
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bike Lane Sign, 18 H x 12 W x 0.06 D, Polystyrene
Type Traffic/Parking Signs
Background Color White
Legend Bike Lane
Material Polystyrene
Language English
Height 12 "
Width 18 "
Net Weight 0.494 lbs
Gross Weight 0.494 lbs