Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

129741 Brady Signs & Signage, B555 18X12 GRN/WHT PARALLEL PARKING

MFG Item Number
129741

129741 Brady Signs & Signage, B555 18X12 GRN/WHT PARALLEL PARKING

MFG Item Number
129741
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
129741
B555 18X12 GRN/WHT PARALLEL PARKING

Series Information

Specifications

Specifications
Manufacturer Part Number 129741
Manufacturer Brady
Family Series Brady Signs & Signage
Description Parallel Parking Sign, 18 H x 12 W x 0.035 D, Aluminum
Type Traffic/Parking Signs
Background Color White
Legend Parallel Parking
Material Aluminum
Language English
Height 12 "
Width 18 "
Net Weight 0.833 lbs
Gross Weight 0.833 lbs