12979081

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12979081

Eaton's B-Line series Anchors

12979081

Eaton's B-Line series Anchors
1/4 WOOD RAPID ROD-2
MFG Item Number
12979081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Anchors, Series
Item #
12979081
1/4 WOOD RAPID ROD-2

Series Information

Specifications

Specifications
Manufacturer Part Number 12979081
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Anchors
Description 1/4 WOOD RAPID ROD-2
Application Steel
Driver Type Hex
Length 2 "
Mounting Horizontal
Approvals UL
Net Weight 0.074 lbs
Gross Weight 0.074 lbs