Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Anchors
12979088
Eaton's B-Line series Anchors
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
12979088 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Anchors |
| Description |
1/2 WOOD RAPID ROD-2 |
| Application |
Steel |
| Driver Type |
Hex |
| Length |
2-1/2 " |
| Mounting |
Horizontal |
| Approvals |
UL |
| Net Weight |
0.081 lbs |
| Gross Weight |
0.081 lbs |
12979088
Eaton's B-Line series Anchors