Series Information
| Manufacturer Part Number | 1297VG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/2 HP,13600 RPM, 56HZ |
| Type | Commercial Condenser Fan |
| Horsepower | 1/2 hp |
| Kilowatts | 0.4 kW |
| Speed | 575 RPM |
| RPM | 575 RPM |
| Number of Poles | 12 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56HZ |
| AC Voltage | 480 VAC |
| Nominal Voltage | 480 VAC |
| Mounting | Rigid |
| Current Rating | 1.9 A |
| Inverter Duty | Yes |
| Bearing Type | Ball |
| Overload Protection | Thermostat |
| Net Weight | 49.6 lbs |
| Gross Weight | 49.6 lbs |