12993972
Eaton's B-Line series Conduit Mounts, BCTS1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12993972

Eaton's B-Line series Conduit Mounts, BCTS1 Series

12993972

Eaton's B-Line series Conduit Mounts, BCTS1 Series
30in. CONDUIT TRAPEZE SPT, 1 1/4in.
MFG Item Number
12993972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, BCTS1 Series
Item #
12993972
30in. CONDUIT TRAPEZE SPT, 1 1/4in.

BCTS1 Series Information


Specifications

Specifications
Manufacturer Part Number 12993972
Manufacturer Eaton's B-Line series
Product Series BCTS1
Family Series Eaton's B-Line series Conduit Mounts, BCTS1 Series
Description 30in. CONDUIT TRAPEZE SPT, 1 1/4in. EMT/1in. RGD
Composition Steel
Length 14 "
Max EMT Conduit Size 1.25 "
Max Rigid Conduit Size 1 "
Approvals UL
Net Weight 0.87 lbs
Gross Weight 0.87 lbs