12993976
Eaton's B-Line series Conduit Mounts, BCTS1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12993976

Eaton's B-Line series Conduit Mounts, BCTS1 Series

12993976

Eaton's B-Line series Conduit Mounts, BCTS1 Series
54in. CONDUIT TRAPEZE SPT, 1 1/4in.
MFG Item Number
12993976
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Mounts, BCTS1 Series
Item #
12993976
54in. CONDUIT TRAPEZE SPT, 1 1/4in.

BCTS1 Series Information


Specifications

Specifications
Manufacturer Part Number 12993976
Manufacturer Eaton's B-Line series
Product Series BCTS1
Family Series Eaton's B-Line series Conduit Mounts, BCTS1 Series
Description 54in. CONDUIT TRAPEZE SPT, 1 1/4in. EMT/1in. RGD
Composition Steel
Length 38 "
Max EMT Conduit Size 1.25 "
Max Rigid Conduit Size 1 "
Approvals UL
Net Weight 2.37 lbs
Gross Weight 2.37 lbs