12ABCNA3.15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12ABCNA3.15 Eaton's Bussmann series Fuses, 12KV 3.15A FUSE

MFG Item Number
12ABCNA3.15

12ABCNA3.15 Eaton's Bussmann series Fuses, 12KV 3.15A FUSE

MFG Item Number
12ABCNA3.15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
12ABCNA3.15
12KV 3.15A FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 12ABCNA3.15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 3.15 A, AC 12 kV, 195 x 25.4 mm, back-up, BS, IEC, no tags
Fuse Type Medium Voltage
Current Rating 3.15 A
AC Voltage 12,000 VAC
Characteristic General Purpose
Trip Indicator No
Package Type Cartridge
Comments GE VTF11/3
Net Weight 0.5401 lbs
Gross Weight 0.5401 lbs