12BDGHA1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12BDGHA1 Eaton's Bussmann series Fuses, 12Kv 1Amp 2 Air Fuse

MFG Item Number
12BDGHA1

12BDGHA1 Eaton's Bussmann series Fuses, 12Kv 1Amp 2 Air Fuse

MFG Item Number
12BDGHA1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
12BDGHA1
12Kv 1Amp 2 Air Fuse

Series Information

Specifications

Specifications
Manufacturer Part Number 12BDGHA1
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description 12Kv 1Amp 2 Air Fuse
Fuse Type Medium Voltage
Current Rating 1 A
AC Voltage 12,000 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Stud Mount
Net Weight 0 lbs
Gross Weight 0 lbs