12BDGHA35.5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12BDGHA35.5 Eaton's Bussmann series Fuses, 12KV 35.5AMP 2 'A' AIR FUSE

MFG Item Number
12BDGHA35.5

12BDGHA35.5 Eaton's Bussmann series Fuses, 12KV 35.5AMP 2 'A' AIR FUSE

MFG Item Number
12BDGHA35.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
12BDGHA35.5
12KV 35.5AMP 2 'A' AIR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 12BDGHA35.5
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Air fuse-link, medium voltage, 35.5 A, AC 12 kV, 359 x 50.8 mm, back-up, BS, with striker
Fuse Type Medium Voltage
Current Rating 35.5 A
AC Voltage 12,000 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Stud Mount
Net Weight 4.6297 lbs
Gross Weight 4.6297 lbs