12BFGH40100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12BFGH40100 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
12BFGH40100

12BFGH40100 Eaton's Bussmann series Fuses, FUSE

MFG Item Number
12BFGH40100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
12BFGH40100
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 12BFGH40100
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 100 A
AC Voltage 12,000 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Stud Mount
Net Weight 10.25 lbs
Gross Weight 0.6406 lbs