Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12BFGHA100 Eaton's Bussmann series Fuses, 12KV 100AMP 3 'A' AIR FUSE
MFG Item Number
12BFGHA100
12BFGHA100 Eaton's Bussmann series Fuses, 12KV 100AMP 3 'A' AIR FUSE
MFG Item Number
12BFGHA100
This item cannot be canceled or returned
Description
12KV 100AMP 3 'A' AIR FUSE
Specifications
Specifications
| Manufacturer Part Number |
12BFGHA100 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage BS air fuse, 100 A, AC 12 kV, 359 x 76.2 mm, backup, BS, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
100 A |
| AC Voltage |
12,000 VAC |
| Characteristic |
Current Limiting |
| Trip Indicator |
Yes |
| Package Type |
Stud Mount |
| Net Weight |
9.2594 lbs |
| Gross Weight |
9.2594 lbs |
12BFGHA100
Eaton's Bussmann series Fuses