12BFGHA56

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12BFGHA56 Eaton's Bussmann series Fuses, 12KV 56AMP 3 'A' AIR FUSE

MFG Item Number
12BFGHA56

12BFGHA56 Eaton's Bussmann series Fuses, 12KV 56AMP 3 'A' AIR FUSE

MFG Item Number
12BFGHA56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
12BFGHA56
12KV 56AMP 3 'A' AIR FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 12BFGHA56
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Air fuse-link, medium voltage, 56 A, AC 12 kV, 359 x 76.2 mm, back-up, BS, with striker
Fuse Type Medium Voltage
Current Rating 56 A
AC Voltage 12,000 VAC
Characteristic Current Limiting
Trip Indicator Yes
Package Type Stud Mount
Net Weight 9.2594 lbs
Gross Weight 9.2594 lbs