Series Information
| Manufacturer Part Number | 12FB5000 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Connectors |
| Description | M12 90˚ FEMALE FIELD WIREABLE CONNECTOR WITH SCREW TERMINAL, PG7 CABLE GLAND, BLACK, 5-POLE |
| Connector Class | Micro (M12) |
| Gender | Female with Female Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Right Angle |
| Cable Diameter Range | 4-6 mm |
| AC Voltage | 250 VAC |
| DC Voltage | 300 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |