Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Connectors
12FC5000
ASI-Automation Systems Interconnect Connectors
M12 Straight Female field wireable
This item cannot be canceled or returned
Description
M12 Straight Female field wireable
Specifications
Specifications
| Manufacturer Part Number |
12FC5000 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Connectors |
| Description |
M12 Straight Female field wireable connector with screw terminal, black, 5-pole |
| Connector Class |
Micro (M12) |
| Gender |
Female with Female Threads |
| Number of Poles |
5 |
| Number of Pins |
5 |
| Connection |
M12 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Current Rating |
4 A |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
12FC5000
ASI-Automation Systems Interconnect Connectors