Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12FFLSJ40 Eaton's Bussmann series Fuses, 12KV 40Amp 3 Full Range Fuse
MFG Item Number
12FFLSJ40
12FFLSJ40 Eaton's Bussmann series Fuses, 12KV 40Amp 3 Full Range Fuse
MFG Item Number
12FFLSJ40
This item cannot be canceled or returned
Description
12KV 40Amp 3 Full Range Fuse
Specifications
Specifications
| Manufacturer Part Number |
12FFLSJ40 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 40 A, AC 12 kV, 3, 77 x 292 mm, fullrange, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
40 A |
| AC Voltage |
12,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
6.9666 lbs |
| Gross Weight |
6.9666 lbs |
12FFLSJ40
Eaton's Bussmann series Fuses