Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12FP8000 ASI-Automation Systems Interconnect Cordsets, M12 200mm Pre-Wired Back Assembly
12FP8000 ASI-Automation Systems Interconnect Cordsets, M12 200mm Pre-Wired Back Assembly
This item cannot be canceled or returned
Description
M12 200mm Pre-Wired Back Assembly
Specifications
Specifications
| Manufacturer Part Number |
12FP8000 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cordsets |
| Description |
M12 200mm Pre-Wired Back Assembly Female, 5-Pole |
| Receptacle Description |
M12 Female Receptacle |
| Connector Class |
Micro (M12) |
| Connection Configuration |
Female to Pins |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
8 |
| Mounting |
Front Mount |
| Connection |
M12 x 1.00 |
| Mounting Threads |
PG9 |
| Number of Wires |
8 |
| Max Voltage |
250 VAC, 300 VDC |
| Current Rating |
4 A |
| Status Indicator |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
12FP8000
ASI-Automation Systems Interconnect Cordsets