12FR100E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12FR100E

Ohmite Resistors, 10 Series

12FR100E

Ohmite Resistors, 10 Series
RESISTOR, 0.10 OHM, 2 WATT, AXIAL
MFG Item Number
12FR100E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 10 Series
Item #
12FR100E
RESISTOR, 0.10 OHM, 2 WATT, AXIAL

10 Series Information

  • Ideal for Current Sensing Applications
  • 1% Tolerance Standard, Others Available
  • Fixed Resistance Measuring Point
  • Low Inductance

Specifications

Specifications
Manufacturer Part Number 12FR100E
Manufacturer Ohmite
Product Series 10
Family Series Ohmite Resistors, 10 Series
Description RESISTOR, 0.10 OHM, 2 WATT, AXIAL 1pct., RoHS COMPLIANT
Resistance 0.1 Ohm
Adjustable No
Non-Inductive Yes
Wattage 2 W
Package Type Axial Lead
Terminal Type Axial Leads
Dielectric Voltage 500 V
Operating Temperature -67-527 °F
Tolerance % 1 %
Length 0.416 "
Mounting PC
Comments Two-Terminal
Net Weight 0.0013 lbs
Gross Weight 0.0013 lbs