12FR5000
ASI-Automation Systems Interconnect Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12FR5000 ASI-Automation Systems Interconnect Cordsets, M12 Back Assembly Female, 5-Pole

MFG Item Number
12FR5000

12FR5000 ASI-Automation Systems Interconnect Cordsets, M12 Back Assembly Female, 5-Pole

MFG Item Number
12FR5000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
12FR5000
M12 Back Assembly Female, 5-Pole

Series Information

Specifications

Specifications
Manufacturer Part Number 12FR5000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cordsets
Description M12 Back Assembly Female, 5-Pole Solder Pins
Receptacle Description M12 Female Receptacle
Connector Class Micro (M12)
Connection Configuration Female to Pins
Receptacle Gender Female
Angle Straight
Number of Pins 5
Mounting Back Mount
Connection M12 x 1.00
Mounting Threads PG9
Number of Wires 5
Max Voltage 250 VAC, 300 VDC
Current Rating 4 A
Status Indicator None
Net Weight 0 lbs
Gross Weight 0 lbs