12FU4000
ASI-Automation Systems Interconnect Connectors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12FU4000

ASI-Automation Systems Interconnect Connectors

12FU4000

ASI-Automation Systems Interconnect Connectors
M12 90 Degree Female field wireable
MFG Item Number
12FU4000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
12FU4000
M12 90 Degree Female field wireable

Series Information

Specifications

Specifications
Manufacturer Part Number 12FU4000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Connectors
Description M12 90 Degree Female field wireable connector with screw terminal, PG9/11 cable gland, black, 4 pole
Connector Class Micro (M12)
Gender Female with Female Threads
Number of Poles 4
Connection M12 x 1.00
Angle Right Angle
Number of Cables 1
Contact Type Screw Terminal
Net Weight 0 lbs
Gross Weight 0 lbs