Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12M03-111 Reflex - Div of Contrex Miscellaneous, CIRCUIT BOARD
MFG Item Number
12M03-111
12M03-111 Reflex - Div of Contrex Miscellaneous, CIRCUIT BOARD
MFG Item Number
12M03-111
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Reflex - Div of Contrex |
| Family Series |
Reflex - Div of Contrex Miscellaneous |
| Manufacturer Part Number |
12M03-111 |
| Description |
CIRCUIT BOARD UNIV CLOSED LOOP CONTROLLER SPEED OR VOLTAGE REGULATOR |
| Net Weight |
0.905 lbs |
| Gross Weight |
1.295 lbs |
12M03-111
Reflex - Div of Contrex Miscellaneous