Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12M03-145 Reflex - Div of Contrex Miscellaneous, Frequency To Voltage Converter
MFG Item Number
12M03-145
12M03-145 Reflex - Div of Contrex Miscellaneous, Frequency To Voltage Converter
MFG Item Number
12M03-145
This item cannot be canceled or returned
Description
Frequency To Voltage Converter
Specifications
Specifications
| Manufacturer |
Reflex - Div of Contrex |
| Family Series |
Reflex - Div of Contrex Miscellaneous |
| Manufacturer Part Number |
12M03-145 |
| Description |
Frequency To Voltage Converter (digital tach) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
12M03-145
Reflex - Div of Contrex Miscellaneous