12MB5000
ASI-Automation Systems Interconnect Connectors

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
12MB5000 ASI-Automation Systems Interconnect Connectors, M12 90 DegreeDegreedegree Male
MFG Item Number
12MB5000

12MB5000 ASI-Automation Systems Interconnect Connectors, M12 90 DegreeDegreedegree Male

MFG Item Number
12MB5000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, Series
Item #
12MB5000
M12 90 DegreeDegreedegree Male

Series Information

Specifications

Specifications
Manufacturer Part Number 12MB5000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Connectors
Description M12 90 DegreeDegreedegree Male Field Wireable Connector With Screw Terminal, Pg7 Cable Gland, Black,
Connector Class Micro (M12)
Gender Male with Male Threads
Number of Poles 5
Number of Pins 5
Connection M12 x 1.00
Protection Rating IP67
Angle Right Angle
Cable Diameter Range 4-6 mm
AC Voltage 250 VAC
DC Voltage 300 VDC
Current Rating 4 A
Contact Type Screw Terminal
Net Weight 0.05 lbs
Gross Weight 0.055 lbs