Series Information
| Manufacturer Part Number | 12MD5B5Z |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cordsets |
| Description | M12 Straight Male 5 pole single ended cordset, 5 meter PVC cable |
| Cable Type | PVC |
| Number of Pins | 5 |
| Connection Type | M12 Straight Male |
| Connection Configuration | Male to Flying Leads |
| Color | Black |
| Current Rating | 4 A |
| Connection | M12 x 1.00 |
| Length | 5 m |
| Connector Class | Micro (M12) |
| Number of Wires | 5 |
| Wire Size Range | 22 |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | IEC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |