Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 12ML4000 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Connectors |
| Description | Connector |
| Connector Class | Micro (M12) |
| Gender | Male with Male Threads |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Cable Diameter Range | 4-11 mm |
| AC Voltage | 250 VAC |
| DC Voltage | 300 VDC |
| Current Rating | 4 A |
| Contact Type | Screw Terminal |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.065 lbs |