Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12NES1200T Eaton Circuit Breakers, Rating Plug 1200 Amp ND Breaker
MFG Item Number
12NES1200T
12NES1200T Eaton Circuit Breakers, Rating Plug 1200 Amp ND Breaker
MFG Item Number
12NES1200T
Description
Rating Plug 1200 Amp ND Breaker
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
12NES1200T |
| Description |
Rating Plug 1200 Amp ND Breaker |
| Accessory Type |
Rating Plug |
| Current Rating |
1,200 A |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.05 lbs |
12NES1200T
Eaton Circuit Breakers