12OBCN223.15

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12OBCN223.15 Eaton's Bussmann series Fuses, 12KV 3.15A FUSE

MFG Item Number
12OBCN223.15

12OBCN223.15 Eaton's Bussmann series Fuses, 12KV 3.15A FUSE

MFG Item Number
12OBCN223.15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
12OBCN223.15
12KV 3.15A FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 12OBCN223.15
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description VT fuse-link, medium voltage, 3.15 A, AC 12 kV, 195 x 25.4 mm, back-up, BS, IEC, style 22 tags, oil tight
Fuse Type Medium Voltage
Current Rating 3.15 A
AC Voltage 12,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 0.63 lbs
Gross Weight 0.63 lbs