12OHFMA80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12OHFMA80 Eaton's Bussmann series Fuses, 12KV 80A 2.5 OIL FUSE

MFG Item Number
12OHFMA80

12OHFMA80 Eaton's Bussmann series Fuses, 12KV 80A 2.5 OIL FUSE

MFG Item Number
12OHFMA80
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
12OHFMA80
12KV 80A 2.5 OIL FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 12OHFMA80
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Oil fuse-link, medium voltage, 80 A, AC 12 kV, BS2692 F01, 254 x 63.5 mm, back-up, BS, IEC, ESI, with striker
Fuse Type Medium Voltage
Current Rating 80 A
AC Voltage 12,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 4.1888 lbs
Gross Weight 4.1888 lbs