12OHGMA50

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12OHGMA50 Eaton's Bussmann series Fuses, 12KV 50AMP 2.5 HG OIL FUSE

MFG Item Number
12OHGMA50

12OHGMA50 Eaton's Bussmann series Fuses, 12KV 50AMP 2.5 HG OIL FUSE

MFG Item Number
12OHGMA50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
12OHGMA50
12KV 50AMP 2.5 HG OIL FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 12OHGMA50
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Oil fuse-link, medium voltage, 50 A, AC 12 kV, BS2692 F02, 359 x 63.5 mm, back-up, BS, IEC, ESI, with striker
Fuse Type Medium Voltage
Current Rating 50 A
AC Voltage 12,000 VAC
Characteristic General Purpose
Trip Indicator Yes
Package Type Cartridge
Net Weight 5.732 lbs
Gross Weight 5.732 lbs