12P10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12P10

Adalet Enclosures, 12P Series

12P10

Adalet Enclosures, 12P Series
Encl., 10.88in.x8.88in. Wht. Pwdr Coat
Item Number
12P10
MFG Item Number
28644
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 12P Series
Item #
12P10
Encl., 10.88in.x8.88in. Wht. Pwdr Coat

12P Series Information

Specifications

Specifications
Manufacturer Part Number 28644
Manufacturer Adalet
Product Series 12P
Family Series Adalet Enclosures, 12P Series
Description Encl., 10.88in.x8.88in. Wht. Pwdr Coat Carbon Steel, Sub-Panel for JN4XHSS Encl.
Material Carbon Steel
Composition Metallic
Panel Type Back
Comments For 12x10 Enclosure
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 2 lbs