12T45000
ASI-Automation Systems Interconnect Cordsets

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12T45000

ASI-Automation Systems Interconnect Cordsets

12T45000

ASI-Automation Systems Interconnect Cordsets
M12 Male 5-Pole T-Splitter With 2
MFG Item Number
12T45000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
12T45000
M12 Male 5-Pole T-Splitter With 2

Series Information

Specifications

Specifications
Manufacturer Part Number 12T45000
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cordsets
Description M12 Male 5-Pole T-Splitter With 2 Off Females, Rated Voltage 50V AC/DC, 4 Amps, Transparent
Connector Class Micro (M12)
Number of Poles 5
Number of Pins 5
Connection Type T-Splitter
Connection M12 x 1.00
Protection Rating IP67
Gender Male to (2) Female
Voltage 50 V
Current Rating 4 A
Net Weight 0 lbs
Gross Weight 0 lbs