Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12THLEJ100 Eaton's Bussmann series Fuses, 12KV 100A 2.5DIN BROWN RESIN SEAL FUSE
MFG Item Number
12THLEJ100
12THLEJ100 Eaton's Bussmann series Fuses, 12KV 100A 2.5DIN BROWN RESIN SEAL FUSE
MFG Item Number
12THLEJ100
This item cannot be canceled or returned
Description
12KV 100A 2.5DIN BROWN RESIN SEAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
12THLEJ100 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 100 A, AC 12 kV, 2.5, 64 x 292 mm, backup, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
100 A |
| AC Voltage |
12,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
5.1588 lbs |
| Gross Weight |
5.1588 lbs |
12THLEJ100
Eaton's Bussmann series Fuses