Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
12TXLEJ200 Eaton's Bussmann series Fuses, 12KV 200AMP 3.5 DIN RESIN FUSE
MFG Item Number
12TXLEJ200
12TXLEJ200 Eaton's Bussmann series Fuses, 12KV 200AMP 3.5 DIN RESIN FUSE
MFG Item Number
12TXLEJ200
This item cannot be canceled or returned
Description
12KV 200AMP 3.5 DIN RESIN FUSE
Specifications
Specifications
| Manufacturer Part Number |
12TXLEJ200 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series medium voltage DIN fuse, 200 A, AC 12 kV, 3.5, 88 x 292 mm, backup, DIN, with striker |
| Fuse Type |
Medium Voltage |
| Current Rating |
200 A |
| AC Voltage |
12,000 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
Yes |
| Package Type |
Cartridge |
| Net Weight |
8.1571 lbs |
| Gross Weight |
8.1571 lbs |
12TXLEJ200
Eaton's Bussmann series Fuses