Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 12X |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series thin construction locknut, Rigid/IMC, Steel, 3/4 |
| Conduit/Cable Type | Standard |
| Trade Size | 3/4 " |
| Material | None |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Comments | Thin Construction |
| Net Weight | 0.009 lbs |
| Gross Weight | 0.009 lbs |